Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC
Mfr # LHL36000M
Zoro # G0845111
product price: $2,757.72
/ea
Free Shipping & Returns
$2,757.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LHL
- Amps 400A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type High Interrupting Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LHL36000M
- Zoro # G0845111
- UPC # 785901042273
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LH |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Description
Square D LH automatic molded case switches provide a disconnect point, allowing opening and closing under normal operating conditions. They open instantaneously at a factory preset magnetic trip point to protect the switch from high fault currents. This Square D LH automatic switch is a 3 pole unit mount, 400A and 600VAC, with lugs. It has a magnetic tripping current of 9600A. LH molded case switches are UL 489, CSA, IEC certified. .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Duplex Receptacle and Raised (11402)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30/20A, 1 Pole, 120/240V AC (HOMT3020CP)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- Square D Circuit Breakers