Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LGA Series 600A, 3 Pole, 600V AC
Mfr # LGA36600U31X
Zoro # G3981150
product price: $6,492.99
/ea
Free Shipping & Returns
$6,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LGA
- Amps 600A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LGA36600U31X
- Zoro # G3981150
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 600A/LG |
Width | 5.51 in |
Depth | 4.33 in |
Height | 13.39 in |
Max. Wire Size | 500 kcmil (Cu/Al) |
Min. Wire Size | (2) 2/0 AWG (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | LGA |
Amps | 600A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Micrologic Standard W LI Functionality |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | I-Line |
Max. AIR Rating | 65kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | I-Line, Lug |
Phase Connection | ABC |
DC Voltage Rating | 250/500V DC |
Application | HACR rated Applications; Distribution |
Standards | UL, CSA, NEMA, NOM, IEC |
Color | Black |
Interrupt Rating | 65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC |
Features | Mercury Free; PVC Free |
Description
PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 2 Pole, 600V AC (LAP26400MB)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- Square D Circuit Breakers