Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC
Mfr # LAL3640035M
Zoro # G3302162
product price: $3,225.68
/ea
Free Shipping & Returns
$3,225.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAL
- Amps 400A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Motor Circuit Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LAL3640035M
- Zoro # G3302162
- UPC # 785901650492
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LA |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Min. Wire Size | 1/0 AWG |
Max. Wire Size | 250 MCM, 600 MCM |
Description
Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With NEMA Motor Starters, Series LAL, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 1,750 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style Free Standing, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- Square D Circuit Breakers