Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC
Mfr # LA36300
Zoro # G6668593
product price: $4,249.99
/ea
Free Shipping & Returns
$4,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LA
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA36300
- Zoro # G6668593
- UPC # 785901426240
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LA |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Min. Wire Size | 1/0 AWG |
Max. Wire Size | 250 MCM, 600 MCM |
Description
Molded Case Circuit Breaker, 300 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 120/240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style I-Line, Height 11 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, 1 Gang, PVC, Single Gang (PDB12D)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- Square D Circuit Breakers