Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JJM Series 200A, 3 Pole, 600V AC
Mfr # JJM36200
Zoro # G4061319
product price: $5,193.13
/ea
Free Shipping & Returns
$5,193.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JJM
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JJM36200
- Zoro # G4061319
- UPC # 785901660897
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JJ |
Width | 4.09 in |
Depth | 3.39 in |
Height | 7.52 in |
Min. Wire Size | 3/0 AWG (Cu/Al) |
Max. Wire Size | 350 kcmil (Cu/Al) |
Description
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on the line side and terminal nuts on the load side. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SQUARE D Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (6721286)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- Square D Circuit Breakers