Square D

Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC


product price: $3,491.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series JGL
  • Amps 250A
  • Number of Poles 3
  • AC Voltage Rating 600V AC
  • Circuit Breaker Type Micrologic Standard W LSI Functionality
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 250A/JG
Width 4.12 in
Depth 5 in
Height 7.52 in
Max. Wire Size 300 MCM
Min. Wire Size 3/0 AWG

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Series JG, High Amp Trip Setting 70 A, Low Amp Trip Setting 250 A, Circuit Breaker Type Micrologic Standard W LSI Functionality, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/J, Circuit Breaker Mounting Style Free Standing, Height 7.5 in, Width 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.