Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JGL Series 200A, 3 Pole, 600V AC
Mfr # JGL36200
Zoro # G2602887
product price: $2,782.99
/ea
Free Shipping & Returns
$2,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JGL
- Amps 200A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JGL36200
- Zoro # G2602887
- UPC # 785901683216
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JG |
Width | 4.12 in |
Depth | 5 in |
Height | 7.52 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 3 AWG |
Mounting Height | 4.5 in (114.30 mm) |
Power Wire Stripping Length | 0.98 in (25 mm) |
Description
Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series JG, High Amp Trip Setting 2,000 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 250A/JG, Circuit Breaker Mounting Style Free Standing, Height 7.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- SQUARE D Molded Case Circuit Breaker, HDL Series 20A, 3 Pole, 600V AC (HDL36020)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 35A, 2 Pole, 600V AC (HDL26035)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120HID)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250VH)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- Square D Circuit Breakers