Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC
Mfr # JDL36200C
Zoro # G4059934
product price: $2,300.92
/ea
Free Shipping & Returns
$2,300.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JDL
- Amps 200A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JDL36200C
- Zoro # G4059934
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JD |
Width | 4.12 in |
Depth | 5 in |
Height | 7.52 in |
Min. Wire Size | 3/0 AWG (Cu/Al) |
Max. Wire Size | 350 kcmil (Cu/Al) |
Description
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 100%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SLC040)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FNM-1/2)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- Square D Circuit Breakers