Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JDL Series 175A, 3 Pole, 600V AC
Mfr # JDL36175
Zoro # G2948382
product price: $1,739.10
/ea
Free Shipping & Returns
$1,739.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JDL
- Amps 175A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JDL36175
- Zoro # G2948382
- UPC # 785901706663
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JD |
Width | 4.12 in |
Depth | 5 in |
Height | 7.52 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 4 AWG |
Description
Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series JD, High Amp Trip Setting 1,750 A, Low Amp Trip Setting 875 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/JD, Circuit Breaker Mounting Style Free Standing, Height 7.52 in, Width 4.12 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290CP)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125MM)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (6721344)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3601042)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- Square D Circuit Breakers