Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JDL Series 150A, 3 Pole, 600V AC
Mfr # JDL36150
Zoro # G2874417
product price: $1,739.10
/ea
Free Shipping & Returns
$1,739.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JDL
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JDL36150
- Zoro # G2874417
- UPC # 785901955832
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JD |
Width | 4.12 in |
Depth | 5 in |
Height | 7.52 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 4 AWG |
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series JD, High Amp Trip Setting 1,500 A, Low Amp Trip Setting 750 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/JD, Circuit Breaker Mounting Style Free Standing, Height 7.52 in, Width 4.12 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- SQUARE D Miniature Circuit Breaker, EJB Series 100A, 3 Pole, 277/480V AC (EJB34100)
- SQUARE D Molded Case Circuit Breaker, LDA Series 600A, 3 Pole, 600V AC (LDA36600U31X)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- Square D Circuit Breakers