Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC
Mfr # JDA262002
Zoro # G4062761
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JDA
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JDA262002
- Zoro # G4062761
- UPC # 785901912378
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/JD |
Width | 4.09 in |
Depth | 3.39 in |
Height | 7.52 in |
Min. Wire Size | 3/0 AWG (Cu/Al) |
Max. Wire Size | 350 kcmil (Cu/Al) |
Description
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT J I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT J, 200A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an AC phase connection. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- Square D Circuit Breakers