Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC
Mfr # HLL36000S15
Zoro # G000422649
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HLL
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HLL36000S15
- Zoro # G000422649
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HL |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Description
PowerPacT H-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the H-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT H-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch is unit mount and has lugs on both line and load sides. This PowerPacT H, 150A, 3 pole, automatic switch has a short circuit withstand current rating of 50kA at 600VAC. PowerPacT H automatic switches comply to UL and CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- Square D Circuit Breakers