Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HJL Series 150A, 3 Pole, 600V AC
Mfr # HJL36150
Zoro # G0567957
product price: $3,962.99
/ea
Free Shipping & Returns
$3,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HJL
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HJL36150
- Zoro # G0567957
- UPC # 785901839972
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HJ |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 150A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 3 Pole, 347/600V AC, B Curve (BDL36020)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SQUARE D Molded Case Circuit Breaker, LDL Series 400A, 3 Pole, 600V AC (LDL36400CU31X)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- Square D Circuit Breakers