Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HJA Series 60A, 3 Pole, 600V AC
Mfr # HJA36060U33X
Zoro # G709947368
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HJA
- Amps 60A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HJA36060U33X
- Zoro # G709947368
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HJ |
Width | 4.09 in |
Depth | 3.39 in |
Height | 6.42 in |
Details
Item | Molded Case Circuit Breaker |
Series | HJA |
Amps | 60A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Micrologic Standard W LI Functionality |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | I-Line |
Max. AIR Rating | 100kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | I-Line, Lug |
Phase Connection | ABC |
DC Voltage Rating | 250V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115C)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- Square D Circuit Breakers