Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC
Mfr # HJA36030
Zoro # G0567869
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HJA
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HJA36030
- Zoro # G0567869
- UPC # 785901491118
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HJ |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
Molded Case Circuit Breaker 600V 30A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515240)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- Square D Circuit Breakers