Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC
Mfr # HGL36100U44X
Zoro # G3966392
product price: $2,860.99
/ea
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HGL
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Micrologic Ammeter W LSIG Functionality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HGL36100U44X
- Zoro # G3966392
- UPC # 094715966454
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HG |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 3/0 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Series HG, High Amp Trip Setting 60 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Micrologic Ammeter W LSIG Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Box Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,200A, 3 Pole, 600V AC (PGL36120)
- SQUARE D Molded Case Circuit Breaker, LJL Series 600A, 3 Pole, 600V AC (LJL36600U31X)
- SQUARE D Molded Case Circuit Breaker, QBA Series 125A, 3 Pole, 240V AC (QBA32125)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- Square D Circuit Breakers