Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC
Mfr # HGL36100U31X
Zoro # G4008794
product price: $1,502.45
/ea
Free Shipping & Returns
$1,502.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HGL
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Micrologic Standard W LI Functionality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HGL36100U31X
- Zoro # G4008794
- UPC # 785901229049
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HG |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 3/0 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Series HG, High Amp Trip Setting 60 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Micrologic Standard W LI Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Box Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, 2710, Partition (2710)
- HONEYWELL L8124C1003 Triple Aquastat (L8124C1003)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100CP)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Miniature Circuit Breaker, QO Series 15/30A, 1x1, 1x1 Pole, 120/240V AC (QO1530)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- Square D Circuit Breakers