Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDL Series 45A, 3 Pole, 600V AC
Mfr # HDL36045
Zoro # G3089037
product price: $776.42
/ea
Free Shipping & Returns
$776.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDL
- Amps 45A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HDL36045
- Zoro # G3089037
- UPC # 785901458876
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series HD, High Amp Trip Setting 850 A, Low Amp Trip Setting 400 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HD, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.12 in, Depth 4.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL18IN1P)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- Square D Circuit Breakers