Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC
Mfr # HDA360506
Zoro # G3980721
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDA
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HDA360506
- Zoro # G3980721
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 50A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with a CBA phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- INTERMATIC Timer, Spring Wound (FF5M)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120PDFC)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU2103100)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- Square D Circuit Breakers