Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC
Mfr # HDA36050
Zoro # G3980091
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDA
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HDA36050
- Zoro # G3980091
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 50A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 838, Floor Box (838)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (6473243)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240VH)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- Square D Circuit Breakers