Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC
Mfr # HDA261001
Zoro # G3980399
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDA
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HDA261001
- Zoro # G3980399
- UPC # 785901419051
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 2.74 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 100A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an AB phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125VH)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 3 Pole, 240V AC (QDA32200)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (SQ386554)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (6191381)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- Square D Circuit Breakers