Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, ECB-G3 Series 30A, 3 Pole, 240V AC
Mfr # ECB32030G3
Zoro # G3301100
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECB-G3
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # ECB32030G3
- Zoro # G3301100
- UPC # 785901300175
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/E |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Molded Case Circuit Breaker |
Series | ECB-G3 |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 42kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Bolted |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Interrupt Rating | 42 kA at 240V AC |
Standards | UL Listed, CSA |
Application | Switching Duty rated Applications, HID rated Applications, HACR rated Applications |
Description
PowerLink circuit breakers are one, two, and three pole thermal magnetic circuit breakers that provide arc fault circuit interrupters for PowerLink Intelligent panelboard. They can be configured to automatically or manually reset once tripped using a bimetallic strip. This circuit breaker is HACR rated to a current capacity of 30 amperages, allowing for it be ideally used in congruence with HVAC systems. Certified by the Underwriters Laboratory to meet the designed specifications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- GROTE Sentry Pigtail (66905)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 3 Pole, 277/480V AC (EDB34020)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140HID)
- SQUARE D Molded Case Circuit Breaker, HDA Series 80A, 3 Pole, 600V AC (HDA36080)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- Square D Circuit Breakers