Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, ECB-G3 Series 20A, 3 Pole, 277/480V AC
Mfr # ECB34020G3
Zoro # G3302220
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECB-G3
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Mounting Style Bolt On
- Max. AIR Rating 42kA at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # ECB34020G3
- Zoro # G3302220
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/E |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Molded Case Circuit Breaker |
Series | ECB-G3 |
Amps | 20A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 42kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Bolted |
DC Voltage Rating | Not Rated |
Standards | CSA, UL Listed |
Features | Mercury Free |
Interrupt Rating | 14 kA at 480Y/277V AC, 42 kA at 240V AC |
Application | HID rated Applications, Switching Duty rated Applications, HACR rated Applications |
Description
PowerLink circuit breakers are one, two, and three pole thermal magnetic circuit breakers that provide arc fault circuit interrupters for PowerLink Intelligent panelboard. They can be configured to automatically or manually reset once tripped using a bimetallic strip. This circuit breaker is HACR rated to a current capacity of 20 amperages, allowing for it be ideally used in congruence with HVAC systems. Certified by the Underwriters Laboratory to meet the designed specifications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (SQ386747)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DFC)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- Square D Circuit Breakers