Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, ECB-G3 Series 20A, 1 Pole, 277/480V AC
Mfr # ECB14020G3
Zoro # G3299439
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECB-G3
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # ECB14020G3
- Zoro # G3299439
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/E |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | ECB-G3 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 65kA at 120V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Bolted |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Interrupt Rating | 14 kA at 277V AC, 65 kA at 120V AC |
Application | HACR rated Applications, Switching Duty rated Applications, HID rated Applications |
Standards | UL Listed, CSA |
Description
PowerLink circuit breakers are one, two, and three pole thermal magnetic circuit breakers that provide arc fault circuit interrupters for PowerLink Intelligent panelboard. They can be configured to automatically or manually reset once tripped using a bimetallic strip. This circuit breaker is HACR rated to a current capacity of 20 amperages, allowing for it be ideally used in congruence with HVAC systems. Certified by the Underwriters Laboratory to meet the designed specifications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- SQUARE D Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve (BGA34100Y)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- TOOL W0204ML1060U 60 amp Outdoor Circuit Breaker (TO2190706)
- Square D Circuit Breakers