Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve
Mfr # BGA34080Y
Zoro # G6524557
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BGA
- Amps 80A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BGA34080Y
- Zoro # G6524557
- UPC # 785901069461
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Description
Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (SQ386754)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 2 Pole, 347/600V AC, B Curve (BDL26035)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220VH)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- Square D Circuit Breakers