Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BGA Series 45A, 1 Pole, 277/480V AC, B Curve
Mfr # BGA140451
Zoro # G6555950
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BGA
- Amps 45A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BGA140451
- Zoro # G6555950
- UPC # 785901065975
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 1.06 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2/0 AWG |
Description
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 35kA at 480Y/277VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. I-Line circuit breakers come with a shrouded I-Line plug on jaw. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT B, 45A, 1 pole, circuit breaker has a breaking capacity of 35kA at 480Y/277VAC. This circuit breaker has a continuous current rating of 80% with an A phase connection. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (SQ386747)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1155237)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125VH)
- Square D Circuit Breakers