Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BGA Series 15A, 2 Pole, 347/600V AC, B Curve
Mfr # BGA260152
Zoro # G3981808
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BGA
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BGA260152
- Zoro # G3981808
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 2.12 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Description
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. I-Line circuit breakers come with a shrouded I-Line plug on jaw. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT B, 15A, 2 pole, circuit breaker has a breaking capacity of 18kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80% with an AC phase connection. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U012010GRP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- Square D Circuit Breakers