Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve
Mfr # BGA34100Y
Zoro # G6539780
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BGA
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BGA34100Y
- Zoro # G6539780
- UPC # 785901069522
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- SQUARE D Molded Case Circuit Breaker, BGA Series 70A, 3 Pole, 277/480V AC, B Curve (BGA34070Y)
- Square D Circuit Breakers