Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve
Mfr # BDL36050
Zoro # G6539817
product price: $624.00
/ea
Free Shipping & Returns
$624.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BDL36050
- Zoro # G6539817
- UPC # 785901010678
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG, 6 AWG |
Max. Wire Size | 2 AWG, 3 AWG |
Description
Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- SQUARE D Molded Case Circuit Breaker, HDL Series 150A, 3 Pole, 600V AC (HDL36150)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- Square D Circuit Breakers