Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve
Mfr # BDL36045
Zoro # G6531828
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Amps 45A
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BDL36045
- Zoro # G6531828
- UPC # 785901025313
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG, 6 AWG |
Max. Wire Size | 2 AWG, 3 AWG |
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- APPLETON ELECTRIC Ceiling Hood Iron 3/4In Conduit Outlet Bodies And Box (VC-75)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- Square D Circuit Breakers