Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve
Mfr # BDL36040
Zoro # G6554760
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BDL36040
- Zoro # G6554760
- UPC # 785901012078
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG, 6 AWG |
Max. Wire Size | 2 AWG, 3 AWG |
Description
Molded Case Circuit Breaker, 40 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- Square D Circuit Breakers