Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve
Mfr # BDL36015
Zoro # G6528203
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BDL36015
- Zoro # G6528203
- UPC # 785901010500
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG, 6 AWG |
Max. Wire Size | 2 AWG, 3 AWG |
Description
Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 0.81" Hole Dia. (HW-FGHP)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU3155283)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MM)
- Square D Circuit Breakers