Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 100A, 1 Pole, 347/600V AC, B Curve
Mfr # BDL16100
Zoro # G6544050
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Number of Poles 1
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # BDL16100
- Zoro # G6544050
- UPC # 785901071693
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 1.06 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2 AWG, 3 AWG |
Min. Wire Size | 14 AWG, 6 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH8002B)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- ELECTRONIC SPECIALTIES Crocodile Clip Set (142-4)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- CURRENT Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- Square D Circuit Breakers