Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDA Series 50A, 3 Pole, 347/600V AC, B Curve
Mfr # BDA36050
Zoro # G6551979
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDA
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # BDA36050
- Zoro # G6551979
- UPC # 785901010753
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 3.19 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Description
Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 240V AC (QOB31005273)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (6191381)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- Square D Circuit Breakers