Square D

Molded Case Circuit Breaker, BDA Series 50A, 1 Pole, 277/480V AC, B Curve


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series BDA
  • Amps 50A
  • Number of Poles 1
  • AC Voltage Rating 277/480V AC
  • Circuit Breaker Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 125A/B
Width 1.06 in
Depth 3.5 in
Height 5.39 in
Max. Wire Size 2/0 AWG
Min. Wire Size 14 AWG

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 25kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 9.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.