Shop All IEC Magnetic Contactors
Square D
Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes
Mfr # LP2K1201BD
Zoro # G3005213
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 20 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LP2K1201BD
- Zoro # G3005213
- UPC # 785901791065
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 2.24 in |
Working Height | 6561.68 ft |
Overall Depth | 2.24 in |
Overall Width | 3.54 in |
Overall Height | 2.28 in |
Description
Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 2.28 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3ELX)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2K1201G7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0610BD)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (LC1D115BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- Square D IEC Magnetic Contactors