Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC
Mfr # QOU390
Zoro # G3095127
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QOU
- Amps 90A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU390
- Zoro # G3095127
- UPC # 785901060321
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 2.25 in |
Depth | 2.95 in |
Height | 4.45 in |
Min. Wire Size | 12 AWG |
Max. Wire Size | 2/0 AWG |
Length (Straight Wireway) | 4.45 in |
Length | 4.45 in |
Description
Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 60V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Non-Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- LEVITON Straight Blade Plug (14W34)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- SQUARE D Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC (HLL36000S15)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- Square D Circuit Breakers