Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC
Mfr # QOU235
Zoro # G2757115
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 35A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU235
- Zoro # G2757115
- UPC # 785901489153
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1.5 in |
Depth | 2.95 in |
Height | 4.05 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.05 in |
Length | 4.05 in |
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (6721344)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- Square D Circuit Breakers