Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC
Mfr # QOU230H
Zoro # G3307750
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU230H
- Zoro # G3307750
- UPC # 785901090335
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1.5 in |
Depth | 2.95 in |
Height | 4.05 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 240V AC |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | Not Rated |
Standards | IEC, CSA, UL Listed |
Application | HACR rated Applications |
Features | Mercury Free |
Description
QO and QOU Miniature Circuit Breakers, QOU230H, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- SQUARE D Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (6721419)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240VH)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175VH)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- Square D Circuit Breakers