Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC
Mfr # QOUQ230
Zoro # G3298328
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOUQ230
- Zoro # G3298328
- UPC # 785901760740
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1.5 in |
Depth | 2.95 in |
Height | 4.05 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | 48V DC |
Standards | IEC, CSA, UL Listed |
Application | HACR rated Applications |
Features | Mercury Free |
Description
QOUQ Miniature Circuit Breaker,30A,2P,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 50A, 600V AC, Non-Indicating (A6T50)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO380)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHDF)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- Square D Circuit Breakers