Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC
Mfr # QOU230B
Zoro # G100905318
Sold in multiples of 20 for $1,079.80
$1,079.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOU230B
- Zoro # G100905318
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1.5 in |
Depth | 2.95 in |
Height | 4.05 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | 48V DC |
Features | Mercury Free |
Standards | UL Listed, IEC, CSA |
Application | HACR rated Applications |
Description
QOU miniature molded case circuit breakers are intended for use in residential and commercial applications. These circuit breakers are unit mount thermal magnetic circuit breakers. QOU breakers will automatically open a circuit under overload or short circuit conditions. They have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped. You can flush mount, surface mount or DIN rail mount these circuit breakers. This 2 pole QOU miniature circuit breaker is rated as 30 A at 120/240 VAC. This unit provides 10 kA breaking capacity. This breaker has lugs on both cable in and cable out connectors. They are tested and listed according to UL Standard 489 and CSA Standard C22.2 No. 5-02 for circuit breakers. QOU circuit breakers are UL Listed under UL File E84967 DIVQ and are CSA Certified. These QOU breakers are packed in bulk.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240VH)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- SQUARE D Molded Case Circuit Breaker, PLM Series 1200A, 3 Pole, 480V AC (PLM34120CU44A)
- Square D Circuit Breakers