Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC
Mfr # QOU215H
Zoro # G0840817
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU215H
- Zoro # G0840817
- UPC # 785901848462
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1-1/2 in |
Depth | 2.95 in |
Height | 4.05 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 240V AC |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Application | HACR rated Applications |
Standards | UL Listed, IEC, CSA |
Product Type | Miniature Circuit Breaker 240V 15A |
Description
QO and QOU Miniature Circuit Breakers, QOU215H, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290CP)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (SQ386747)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- Square D Circuit Breakers