Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC
Mfr # QOU215B
Zoro # G700905367
product price: $54.99
/ea
Sold in multiples of 20 for $1,099.80
$1,099.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU215B
- Zoro # G700905367
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 1.5 in |
Depth | 2.95 in |
Height | 4.05 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | 48V DC |
Application | HACR rated Applications |
Standards | UL Listed, CSA, IEC |
Features | Mercury Free |
Description
QO and QOU Miniature Circuit Breakers, QOU215B, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit. Distributes in a Bulk packing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A10TD)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60200)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SQUARE D Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (6474381)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 347/600V AC (EDB36050)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- Square D Circuit Breakers