Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC
Mfr # QOU115
Zoro # G3157917
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU115
- Zoro # G3157917
- UPC # 785901418504
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 0.75 in |
Depth | 2.95 in |
Height | 4.05 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 4.05 in |
Length | 4.05 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLLS035)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,200A, 3 Pole, 600V AC (PGL36120)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100CP)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- Square D Circuit Breakers