Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC
Mfr # QOU2101021
Zoro # G3021821
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOU2101021
- Zoro # G3021821
- UPC # 785901907978
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 2.25 in |
Depth | 2.95 in |
Height | 4.05 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Details
Item | Miniature Circuit Breaker |
Series | QOU |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Shunt Trip |
Terminal Connection | Slotted Box Lug (Line And Load) |
DC Voltage Rating | 48V DC |
Standards | IEC, UL listed |
Features | Mercury Free |
For Use With | Air Conditioning and Refrigeration Equipment, Heating |
Application | HACR rated Applications |
Compatible Panelboard/Load Center Series | QO |
Description
Miniature Circuit Breaker, Amps 10 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Line and Load), Frame Size 100A/QOU, Length 4.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (A2D2-1/2R)
- FUNCTIONAL DEVICES-RIB Current Switch, Split Core, Adjustable, 0.25-150 Amp, Terminal (RIBXGTA-ECM)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- SQUARE D Molded Case Circuit Breaker, QJP Series 125A, 2 Pole, 240V AC (QJP22125TM)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- SQUARE D Molded Case Circuit Breaker, LDA Series 600A, 3 Pole, 600V AC (LDA36600U31X)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- Square D Circuit Breakers