Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC
Mfr # QOU1100
Zoro # G3340312
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOU1100
- Zoro # G3340312
- UPC # 785901478546
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 0.75 in |
Depth | 2.95 in |
Height | 4.45 in |
Min. Wire Size | 12 AWG |
Max. Wire Size | 2/0 AWG |
Length (Straight Wireway) | 4.05 in |
Length | 4.05 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 60V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Non-Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-51622-12)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- SQUARE D Molded Case Circuit Breaker, HDP Series 150A, 3 Pole, 600V AC (HDP36150)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- Square D Circuit Breakers