Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC
Mfr # QOB3801021
Zoro # G7061844
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB3801021
- Zoro # G7061844
- UPC # 785901031048
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 3 in |
Depth | 2.91 in |
Height | 3.5 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 3.5 in |
Length | 3.5 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 3 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- POWERZONE Timer Indr 7Day Xhd 2Out Dgitl (TNDHD002)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB3401021)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- Square D Circuit Breakers