Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC
Mfr # QOB360VH
Zoro # G6984257
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 60A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOB360VH
- Zoro # G6984257
- UPC # 785901054832
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 3.11 in |
Min. Wire Size | 8 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 3.12 in |
Length | 3.12 in |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOB, Max. AIR Rating 22kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 2.25 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SQUARE D Molded Case Circuit Breaker, QBP Series 175A, 3 Pole, 240V AC (QBP32175TM)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFIC)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SQUARE D Molded Case Circuit Breaker, BDA Series 50A, 3 Pole, 277/480V AC, B Curve (BDA34050Y)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- Square D Circuit Breakers