Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve
Mfr # QOB250GFI
Zoro # G3373431
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB250GFI
- Zoro # G3373431
- UPC # 785901362975
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 4.13 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 1.5 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC240)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DFC)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- SQUARE D Miniature Circuit Breaker, EDB Series 125A, 3 Pole, 277/480V AC (EDB34125)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- Square D Circuit Breakers