Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve
Mfr # QOB330GFI
Zoro # G3539986
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 208/120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB330GFI
- Zoro # G3539986
- UPC # 785901989226
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 4.13 in |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/208V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 208/120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- DEL CITY DIV OF ACTUANT Del City 201009 Stainless Steel Loom Clamp, 1/2" Width, 5/8" Diameter, 10 per package (201009)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- SQUARE D Miniature Circuit Breaker, EDB Series 90A, 3 Pole, 277/480V AC (EDB34090)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- Square D Circuit Breakers